Shop All Wire Connectors
Woodhead
Watertite Plug - 50 Amp 2P3W50A/480Vcali
Mfr # 1301550167
Zoro # G105783805
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 130155
- Max. Voltage 480V
- Current Rating 50 A
- IP Rating IP67
- Standards CSA Certified; UL E10176
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 1301550167
- Zoro # G105783805
- Country of Origin Mexico
- Category Wire Connectors
Dimensions
Cord Grip Body Size | F5 1 1/4" |
Details
Series | 130155 |
Max. Voltage | 480V |
Current Rating | 50 A |
IP Rating | IP67 |
Standards | CSA Certified; UL E10176 |
Type | Plug |
Connector Type | Male |
GFCI | No |
Locking Blade | Yes |
Current - Maximum per Contact | 50.0A |
CSA | LR6837 |
UL | E10176 |
Lighted Connector | No |
Product Name | Watertite Extreme |
NEMA Configuration | Non-NEMA Locking CA |
Flip Lid | No |
Poles | 2-pole/3-wire |
Flange | No |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX Cat6 Shielded 400-Mhz Solid Bulk Cable ( (EVNSL0614A-1000)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 3 to 1In (RB300-100A)
- CAROL 14 AWG 3 Conductor Carolprene Portable Cord 300V 250 ft. YL (01460.35T.05)
- SUPERIOR ELECTRIC 9 Feet 16 AWG SJO 2 Wire 125 Volt Electrical Cord with Quick Connect Straight Ends (EC162Q)
- WOODHEAD Micro Change 30V 4A Connector (1200710045 8A5006-31)
- MIDWEST FASTENER 16-14 Gauge Bullet Receptacles 25PK (70044)
- BUCHANAN Twist On Wire Connector, 22-14 AWG, PK100 (WT1-1)
- WAGO Push-In Connector, Orange, 0.73", 600V (2773-403)
- POLARIS Polaris Multi-Tap Connector, Insulated (IT-4CB)
- SEACHOICE 13841 12V Molded Line Connector (8094005)
- ANCOR 22-18 AWG Nylon Double Crimp Butt Connectors - 100 Pack (220161)
- Woodhead Wire Connectors & Disconnects