Shop All Locking Plugs
Woodhead
WATERTITE PLUG - 50 AMP 2P3W50A/250VCALI
Mfr # CS82W65
Zoro # G2024426
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 50A
- Voltage - Plugs and Receptacles 250V
- Number of Poles 2-pole/3-wire
- IP Rating IP67
- NEMA Configuration Non-NEMA Locking CA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # CS82W65
- Zoro # G2024426
- UPC # 78678801454
- Country of Origin Mexico
- Category Locking Plugs
Dimensions
Cord Grip Body Size | F5 1 1/4" |
Details
Amps - Plugs and Receptacles | 50A |
Voltage - Plugs and Receptacles | 250V |
Number of Poles | 2-pole/3-wire |
IP Rating | IP67 |
NEMA Configuration | Non-NEMA Locking CA |
Gender | Male |
GFCI | No |
Product Name | Watertite Extreme |
CSA | LR6837 |
Series | 130155 |
UL | E10176 |
Current - Maximum per Contact | 50.0A |
Flange | No |
Locking Blade | Yes |
Lighted Connector | No |
Flip Lid | No |
Type | Plug |
Description
Watertite Plug with California Style Locking Blade, 2 Pole/3 Wire, Non-NEMA, 250V, Cord Grip Body Size F5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERCOID Pressure Switch, (1) Port, 1/2 in FNPT, SPDT, 10 to 150 psi, Standard Action (SA1111E-S5-K2)
- RITTAL Hole Seal, 3.00 In Hole dia., Steel (OHS250C)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 1.8 sec. (9050JCK25V20)
- TEMPCO Thermocouple Lead Wire, J, 20AWG, Str, 250Ft (TCWR-1023)
- BRYANT Bryant 71430NP TECHSPEC® Plug, L14-30, 30A, 125/250V, Black/White (71430NP)
- LEVITON Locking Plug (CS8365C)
- LEVITON Locking Plug (2721-B)
- LEVITON Locking Plug (3765C)
- ERICSON PLG 30A 125V 2P/3W L6-30 LCK BLD SUBM (2510-PW6P)
- HUBBELL 20A Locking Plug 2P 3W 250VAC L6-20P BK (HBL2321BK)
- ZORO SELECT Locking Plug, Silver, 125/250VAC, 50A (6365CR)
- Woodhead Locking Plugs