Shop All Locking Plugs
Woodhead
WATERTITE PLUG 4P5W L23-20
Mfr # 26W83
Zoro # G5621507
product price: $95.79
/ea
Free Shipping & Returns
$95.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 20A
- Voltage - Plugs and Receptacles 3A 600V
- Number of Poles 4-pole/5-wire
- IP Rating IP67
- NEMA Configuration NEMA L23-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 26W83
- Zoro # G5621507
- UPC # 78678871296
- Country of Origin Mexico
- Category Locking Plugs
Dimensions
Cord Grip Body Size | F3 3/4" |
Details
Amps - Plugs and Receptacles | 20A |
Voltage - Plugs and Receptacles | 3A 600V |
Number of Poles | 4-pole/5-wire |
IP Rating | IP67 |
NEMA Configuration | NEMA L23-20 |
Locking Blade | Yes |
Gender | Male |
Flange | No |
Type | Plug |
Product Name | Watertite Extreme |
Voltage - Maximum | 3Ø 600V |
UL | E10176 |
Lighted Connector | No |
Series | 130147 |
GFCI | No |
CSA | LR6837 |
Current - Maximum per Contact | 20.0A |
Flip Lid | No |
Description
Watertite Plug with Locking Blade, 4 Pole/5 Wire, NEMA L32-20, 3ø 600V, Cord Grip Body Size F3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Comm Cable, Shielded, Riser, 18/4, 500 Ft. (E2034S.18.10)
- 3M 12-10 AWG Heat-Shrink Locking Fork Terminal #8 Stud PK25 (MH10-8FLX)
- POWER FIRST 100 ft. 14/3 Lighted Extension Cord SJTOW (4GAA9)
- ZORO SELECT 10 ft. Insulated Coiled Grounding Wire OR (RAC10-C)
- ERICSON Plug 6365, California Style Commercial G (CS6365-P)
- HUBBELL 30A Twist-Lock Plug 3P 4W 125/250VAC L14-30P BK/WT (HBL2711)
- HUBBELL 50A Twist-Lock Plug 3P 4W 125/250VAC BK/WT (CS6365C)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Insulgrip® Plug, 30A, 125/250V AC, 3 Pole, 3 Wire Non-Grounding, NEMA L10-30P, Black and white nylon (HBL2661)
- AC WORKS NEMA L6-30P 30A 250V 3-Prong Locking Male Plug with UL, C-UL Approval in Black (ASL630P-BK)
- AC WORKS NEMA L7-15P 15A 277V 3-Prong Locking Male Plug with UL, C-UL Approval (ASL715P)
- HUBBELL 50A Twist-Lock Plug 2P 3W 250VAC BK/WT (CS8265C)
- Woodhead Locking Plugs