Shop All Wire Connectors
Woodhead
Watertite Male Receptacle With Locking Blade, Single Flip Coverplate, 3 Pole/3 Wire
Mfr # 1301470155
Zoro # G105786202
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 130147
- Max. Voltage 250V
- Features Flip Lid
- Type Inlet
- Current Rating 30 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1301470155
- Zoro # G105786202
- Country of Origin Mexico
- Category Wire Connectors
Details
Series | 130147 |
Max. Voltage | 250V |
Features | Flip Lid |
Type | Inlet |
Current Rating | 30 A |
IP Rating | IP67 |
Connector Type | Male |
Product Name | Watertite Extreme |
Locking Blade | Yes |
Poles | 3-pole/3-wire |
NEMA Configuration | Non-NEMA Locking |
Lighted Connector | No |
Flange | No |
Flip Lid | Yes |
GFCI | No |
Current - Maximum per Contact | 30.0A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 7.9" L Intermediate Cable Tie RD PK 100 (36J221)
- SCHNEIDER ELECTRIC Interface plug-in relay, 8 A, 2 CO, 24 V, 24V AC Coil Volts, 2 C/O (RSB2A080B7)
- DAYTON Control Transformer, 1 kVA, 60 °C, 12/24V AC, 120V AC (4MTV5)
- SQUARE D Circuit breaker accessory, PowerPacT B/H/J, handle assembly, rotary, 3 inch, 125A to 250A, NEMA 3/4/4X, chrome plated (9421LC43)
- WOODHEAD Micro Change 30V 4A Connector (1200710045 8A5006-31)
- GARDNER BENDER Wire Connector, 10 to 22 AWG, Yellow, PK100 (16-084)
- BUCHANAN Twist On Wire Connector, 22-14 AWG, PK100 (WT2-1)
- GROTE Plug Adapter (66830)
- ASI RJ45 to RJ45 Panel Mount Connector, Cat5E or Cat6 Connector (ASICPICRJ45S)
- SIMPSON STRONG-TIE Joist Hanger Lus24Z (LUS24Z)
- WINGGARD CONNECT WINGGRD YEL PK25 (25-084)
- Woodhead Wire Connectors & Disconnects