Shop All Duplex Straight Blade Receptacles
Woodhead
WATERTITE FLIP L5-20P MOTOR BASE
Mfr # 66W47
Zoro # G2021172
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP67
- Type Inlet
- NEMA Configuration NEMA L5-20
- Poles 2-pole/3-wire
- Current - Maximum per Contact 20.0A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 66W47
- Zoro # G2021172
- UPC # 78678871449
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Details
IP Rating | IP67 |
Type | Inlet |
NEMA Configuration | NEMA L5-20 |
Poles | 2-pole/3-wire |
Current - Maximum per Contact | 20.0A |
Flip Lid | Yes |
Gender | Male |
Locking Blade | Yes |
Voltage - Maximum | 125V |
GFCI | No |
Lighted Connector | No |
Series | 130147 |
Flange | No |
Product Name | Watertite Extreme |
Description
Watertite Flip Coverplate with Male Receptacle, 2 Pole/3 Wire, NEMA L5-20, 125V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOB Series 60A, 3 Pole, 240V AC (QOB300)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (SGTM3S10-C)
- MCR SAFETY Gloves, Cotton, Brn, Large, 8 oz., PK12 (7100)
- BURNDY Insulated Multitap Connector, 2.19 In. L (BIBD2/03)
- HUBBELL WIRING DEVICE-KELLEMS 20A Duplex Receptacle 125VAC 5-20R BK (CR20BLKTR)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (HBL8300GY)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Tamper-Resistant Duplex, Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Red, Single Pack (BR20RTR)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (HBL2162STW)
- LEVITON OUTLET DUPLEX BROWN 125V (CBR20)
- LEVITON Receptacle Duplx 15A Wht (05320-0WS)
- BRYANT Receptacle, Duplex, 20A 250V, 2-Pole 3-Wire Grounding, 6-20R, Black (BRY5462BLK)
- Woodhead Straight Blade Devices