Shop All Hazardous Location Plugs
Woodhead
WATERTITE CONNECTOR NEMA 5-15R
Mfr # 15W47
Zoro # G0395964
Sold in multiples of 2 for $103.30
$103.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Current - Maximum per Contact 15.0A
- Product Name Watertite®
- Series 130146
- IP Rating IP67
- Cord Grip Body Size F2 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 15W47
- Zoro # G0395964
- UPC # 78678871102
- Country of Origin Unknown
- Category Hazardous Location Plugs
Dimensions
Cord Grip Body Size | F2 1/2" |
Details
Current - Maximum per Contact | 15.0A |
Product Name | Watertite® |
Series | 130146 |
IP Rating | IP67 |
Type | Connector |
CSA | LR6837 |
Poles | 2-pole/3-wire |
Gender | Female |
UL | E10176 |
Receptacle Type | Single |
NEMA Configuration | NEMA 5-15 |
Voltage - Maximum | 125V |
Description
Watertite Extreme Connector, 2 Pole/3 Wire, NEMA 5-15, 125V, Cord Grip Body Size F2, Silicone Husk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 8 Pin, DPDT (782XBXM4L-240A)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 1" Trade (232-SW)
- STA-KON 18-14 AWG Nylon Ring Terminal #10 Stud PK100 (RB14-10)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, Light Gray, 1.5" x 3" x 1' (6-Pack), No Mounting Holes (FS1.5X3LG6NM)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 3P, 2W, Alum, 600VAC (CPH3023BC)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- Woodhead Pin & Sleeve Devices