Shop All Hazardous Location Plugs
Woodhead
WATERTITE CONNECTOR - 50 AMP 3P4W3PH480V
Mfr # CS81W64
Zoro # G0395815
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current - Maximum per Contact 50.0A
- Cord Grip Body Size F5 1 1/4"
- UL E10176
- Gender Female
- Poles 3-pole/4-wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # CS81W64
- Zoro # G0395815
- UPC # 78678801474
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Cord Grip Body Size | F5 1 1/4" |
Details
Current - Maximum per Contact | 50.0A |
UL | E10176 |
Gender | Female |
Poles | 3-pole/4-wire |
CSA | LR6837 |
Locking Blade | Yes |
Voltage - Maximum | 480V |
Product Name | Watertite Extreme |
Series | 130155 |
Flange | No |
IP Rating | IP67 |
Receptacle Type | Single |
GFCI | No |
Type | Connector |
NEMA Configuration | Non-NEMA Locking CA |
Flip Lid | No |
Lighted Connector | No |
Description
Watertite Connector with California Style Locking Blade, 3 Pole/4 Wire, Non-NEMA, 480V, Cord Grip Body Size F5
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB One Hole Lug Compression Connector, 4 AWG (54106UB)
- HUBBELL WIRING DEVICE-KELLEMS Floor Sub-Plate, 1 Gang, Round, Aluminum, Furniture Feed (S1SPFFAL)
- GE Fusible Air Conditioning Disconnect Switch, 240V AC, NEMA 3R (P035F)
- CALBRITE Elbow, 90 deg., Rigid, 3/4in, 11inL, 304 SS (S40790EL00)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- Woodhead Pin & Sleeve Devices