Shop All Hazardous Location Plugs
Woodhead
WATERTITE CONNECTOR - 50 AMP 3P4W125/250
Mfr # CS83W64
Zoro # G0388088
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Poles 3-pole/4-wire
- Locking Blade Yes
- Gender Female
- Current - Maximum per Contact 50.0A
- UL E10176
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # CS83W64
- Zoro # G0388088
- UPC # 78678801472
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Cord Grip Body Size | F5 1 1/4" |
Details
Poles | 3-pole/4-wire |
Locking Blade | Yes |
Gender | Female |
Current - Maximum per Contact | 50.0A |
UL | E10176 |
CSA | LR6837 |
Voltage - Maximum | 250V |
Description
Watertite Connector with California Style Locking Blade, 3 Pole/4 Wire, Non-NEMA, 50A/250V/3ø, Cord Grip Body Size F5
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, L Class, A4BY Series, Time Delay, 800 A, 600V AC, Nonindicating (A4BY800)
- ZORO SELECT Corrugated Tubing, Nylon, 1/2 in., 25 ft (16Y264)
- MERSEN Surge Protector, 120/240V, 50 kA (STXR240H05)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 30 A, NEMA 1 (DTNF361)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 3P, 2W, Alum, 600VAC (CPH3023BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- Woodhead Hazardous Location Plugs