Shop All Hazardous Location Plugs
Woodhead
WATERTITE CONNECTOR - 50 AMP 3P4W125/250
Mfr # CS63W64
Zoro # G0396856
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Poles 3-pole/4-wire
- UL E10176
- Cord Grip Body Size F5 1 1/4"
- CSA LR6837
- Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # CS63W64
- Zoro # G0396856
- UPC # 78678801470
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Cord Grip Body Size | F5 1 1/4" |
Details
Poles | 3-pole/4-wire |
UL | E10176 |
CSA | LR6837 |
Gender | Female |
Voltage - Maximum | 250V |
Locking Blade | Yes |
Current - Maximum per Contact | 50.0A |
GFCI | No |
Series | 130155 |
Flange | No |
NEMA Configuration | Non-NEMA Locking CA |
IP Rating | IP67 |
Product Name | Watertite Extreme |
Receptacle Type | Single |
Flip Lid | No |
Type | Connector |
Lighted Connector | No |
Description
Watertite Connector with California Style Locking Blade, 3 Pole/4 Wire, Non-NEMA, 50A/125V/250V, Cord Grip Body Size F5
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG21, Straight, Black (SECP21BA)
- WIEGMANN Back Panel, 24.00" H, 20.00" W (NP2420CG)
- PANDUIT Grommet Edging, Solid, 100 ft., 0.099 In. (GES99F-A-C)
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 600V 25A Iec (LRD3322)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- Woodhead Hazardous Location Plugs