Shop All Hazardous Location Plugs
Woodhead
WATERTITE CONNECTOR - 50 AMP 2P3W50A/480
Mfr # CS84W64
Zoro # G0395675
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Poles 2-pole/3-wire
- Voltage - Maximum 480V
- Locking Blade Yes
- Gender Female
- Cord Grip Body Size F5 1 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # CS84W64
- Zoro # G0395675
- UPC # 78678801462
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Cord Grip Body Size | F5 1 1/4" |
Details
Poles | 2-pole/3-wire |
Voltage - Maximum | 480V |
Locking Blade | Yes |
Gender | Female |
Current - Maximum per Contact | 50.0A |
CSA | LR6837 |
UL | E10176 |
NEMA Configuration | Non-NEMA Locking CA |
Flip Lid | No |
Flange | No |
Receptacle Type | Single |
Series | 130155 |
Type | Connector |
IP Rating | IP67 |
Lighted Connector | No |
GFCI | No |
Product Name | Watertite Extreme |
Description
Watertite Connector with California Style Locking Blade, 2 Pole/3 Wire, Non-NEMA, 480V, Cord Grip Body Size F5
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, 4"L, Nylon, Black, PK50 (PLT1M-L0)
- SIEMENS Surge Protector, 1 Phase, 120/240V, 2 Poles, 3, 100kA (TPS3A12100X02)
- GAMPAK Sigma Engineered Solutions ProConnex 1 in. D Zinc-Plated Steel Electrical Conduit Locknut For Rigid/ (47103)
- ALLIED TUBE & CONDUIT Rigid Conduit, 1 In., 10 ft. L, Steel (583310)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- Woodhead Hazardous Location Plugs