Shop All Hazardous Location Plugs
Woodhead
WATERTITE CONNCTOR 4P5W L21-20 BLACK
Mfr # 27W81BLK
Zoro # G0395106
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- CSA LR6837
- Poles 4-pole/5-wire
- Locking Blade Yes
- Current - Maximum per Contact 20.0A
- UL E10176
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 27W81BLK
- Zoro # G0395106
- UPC # 78678871375
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Cord Grip Body Size | F3 3/4" |
Details
CSA | LR6837 |
Poles | 4-pole/5-wire |
Locking Blade | Yes |
Current - Maximum per Contact | 20.0A |
UL | E10176 |
Voltage - Maximum | 3Ø 208V |
Gender | Female |
Receptacle Type | Single |
Series | 130147 |
Lighted Connector | No |
GFCI | No |
Type | Connector |
NEMA Configuration | NEMA L21-20 |
Flange | No |
Product Name | Watertite Extreme |
IP Rating | IP67 |
Flip Lid | No |
Description
Watertite Extra Hard Outdoor Connector With Locking Blade 4 Pole/5 Wire, NEMA L21-20, 3ø 208V, Cord Grip Body Size F3, Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Heavy Duty Foot Switch, Momentary Action (9002AW14)
- NVENT HOFFMAN Tfp Optional Grilles and Replacement Fil (TG4B)
- PANASONIC 250V-AC LIMIT SWITCH (AZ46049)
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 15A, 600V AC, Non-Indicating, 100kA at 600V AC/DC (ATM15)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- Woodhead Pin & Sleeve Devices