Shop All Hazardous Location Plugs
Woodhead
WATERTITE CONN L1-15R
Mfr # 25W04
Zoro # G0391527
product price: $45.19
/ea
Sold in multiples of 2 for $90.38
$90.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA L1-15
- Product Name Watertite®
- CSA LR6837
- Current - Maximum per Contact 15.0A
- Cord Grip Body Size F2 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 25W04
- Zoro # G0391527
- UPC # 78678871300
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Cord Grip Body Size | F2 1/2" |
Details
NEMA Configuration | NEMA L1-15 |
Product Name | Watertite® |
CSA | LR6837 |
Current - Maximum per Contact | 15.0A |
Voltage - Maximum | 125V |
Poles | 2-pole/2-wire |
Series | 130146 |
Gender | Female |
IP Rating | IP67 |
Type | Connector |
UL | E10176 |
Locking Blade | Yes |
Receptacle Type | Single |
Flange | No |
Lighted Connector | No |
GFCI | No |
Flip Lid | No |
Description
Watertite Extreme Connector with Locking Blade, 2 Pole/2 Wire, NEMA L1-15, 125V, Cord Grip Body Size F2, Silicone Husk
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Grips 074011186 (074011186)
- LEVITON 5W 4P 20A Amp 120/208V-Ac Plug (2511)
- EATON CUTLER-HAMMER Circuit Breaker, CHF Series 20A, 2 Pole, 120/240V AC (CHF220)
- HUBBELL IEC Pin and Sleeve Receptacle, 20A, 125V (HBL320R4W)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 3P, 2W, Alum, 600VAC (CPH6023BC)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- Woodhead Hazardous Location Plugs