Shop All Hazardous Location Plugs
Woodhead
WATERTITE CONN 4P5W L23-20
Mfr # 27W83
Zoro # G0394808
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- CSA LR6837
- Cord Grip Body Size F3 3/4"
- Poles 4-pole/5-wire
- UL E10176
- Locking Blade Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 27W83
- Zoro # G0394808
- UPC # 78678871318
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Cord Grip Body Size | F3 3/4" |
Details
CSA | LR6837 |
Poles | 4-pole/5-wire |
UL | E10176 |
Locking Blade | Yes |
Current - Maximum per Contact | 20.0A |
Voltage - Maximum | 3Ø 600V |
Gender | Female |
Lighted Connector | No |
Receptacle Type | Single |
Type | Connector |
Product Name | Watertite Extreme |
Flange | No |
IP Rating | IP67 |
NEMA Configuration | NEMA L23-20 |
GFCI | No |
Flip Lid | No |
Series | 130147 |
Description
Watertite Connector with Locking Blade, 4 Pole/5 Wire, NEMA L23-20, 3ø 600V, Cord Grip Body Size F3
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (5362STBK)
- WIEGMANN Galvanized Steel Wiring Trough Enclosure, 4 in H, 24 in W, 24 in D, NEMA 3R, Screw On (RSCG040424G)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 50 VA, Not Rated, Not Rated, 24V AC, 120V AC (TR50VA005)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Red (9001SKR9P1RH13)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- Woodhead Hazardous Location Plugs