Shop All Locking Connectors
Woodhead
WATERTITE 20A 125V CONNECTOR
Mfr # 27W47
Zoro # G906632289
product price: $45.89
/ea
$45.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps 20A
- Voltage 125V
- Number of Poles 2-pole/3-wire
- NEMA Configuration NEMA L5-20
- Special Features Watertite® Wet-Location Wiring Solutions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 27W47
- Zoro # G906632289
- Country of Origin Unknown
- Category Locking Connectors
Details
Item - Plugs and Receptacles | Watertite® |
Amps | 20A |
Voltage | 125V |
Number of Poles | 2-pole/3-wire |
NEMA Configuration | NEMA L5-20 |
Special Features | Watertite® Wet-Location Wiring Solutions |
IP Rating | IP67 |
Type | Connector |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 1-Gang Standard End Nylon Blank Wall Plate, White (006-PSE14-00W)
- ALLEN TEL Wall Phone Outlet Jack, 6-Position, 4-Conductor, Screw Terminal (AT630A-4)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 208 V AC, 9 A, Reversing: No (LC1D09LE7)
- ZORO SELECT One Hole Lug Compression Connector, 8 AWG (24C340)
- AC WORKS NEMA L15-30R 3-Phase 30A 250V 4-Prong Locking Female Connector UL C-UL Approval in Black (ASL1530R-BK)
- AC WORKS NEMA L21-30R 30A 3-Phase 120/208V 3PY, 5-Wire Locking Female UL, C-UL Approval in Black (ASL2130R-BK)
- BRYANT Locking Devices, Bryant Power Interruptingl, Female Connector Body, 30A 250V DC/600V AC, Non-NEMA (21414)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Female Connector Body, 15A 125V, 2-Pole 3-Wire Grounding, L5-15R, Screw Terminal, Black and White (HBL4729CA)
- LEVITON LckCon, Strt;20 A;Black; White, Nyl, L6-20R (2323)
- HUBBELL 15A Twist-Lock Connector 2P 3W 277VAC L7-15R BK/WT (HBL4779C)
- HUBBELL WIRING DEVICE-KELLEMS CONN, WATERTIGHT, 5-15R, 15A, 125V, CLEAR, WIRING CONDITION (HBL15W47AWC)
- Woodhead Locking Devices