Shop All Indicator Lights
Woodhead
Vaprotex Teflon Lamp 2516-2Cord
Mfr # 1301030065
Zoro # G505814239
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rated Watts 100W
- Lamp Type A21 Incandescent
- Basic Material PTFE
- Height 10 in
- Standards CSA LR85374; UL E59049
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 1301030065
- Zoro # G505814239
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Height | 10 in |
Length | 5 in |
Depth | 127.00mm (5.000") |
Cord Length - Primary | 7.62m (25.0') |
Details
Rated Watts | 100W |
Lamp Type | A21 Incandescent |
Basic Material | PTFE |
Standards | CSA LR85374; UL E59049 |
Type | Hand Lamps |
NEMA Rating | NEMA 4X |
Bulb Type | Incandescent |
Voltage (Fixture) - Maximum | 120V AC |
UL | E59049 |
Cord Type - Primary | 16/2 SOOW |
Outlet | None |
Duty | Wet Location |
NEMA Configuration | NEMA 1-15 |
Guard Included | No |
Product Name | Watertite |
Mounting Style | Hand Held |
Series | 130103 |
CSA | LR85374 |
On/Off Switch | No |
Lumens | 1000 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cable Pull Safety Switch Single Head 2NO/2NC 1/2NPT (1CPSA2)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 6Pin, 240VAC, DPST-NO (725BXXBC3ML-240A)
- EATON BUSSMANN Finger Safe Fuse Block, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (CHM2DIU)
- EATON WIRING DEVICES Plug 3Wire Ground Angle Black (S42-SP)
- SCHNEIDER ELECTRIC Lamp Module, 22mm, 24-120VAC/DC, Yellow, LED (ZB4BVBG5)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NO (ZB4BW0B31)
- SCHNEIDER ELECTRIC Pilot Light, LED, White, 22mm, 110-120VAC (XB5AVG1)
- ZORO SELECT Protrude Indicator Light, Green, 12VDC (24M028)
- SCHNEIDER ELECTRIC Pilot Light, Green, LED Lamp Type (XB5EVG3)
- SCHNEIDER ELECTRIC Pilot Light, No Lens, 30mm (9001KP35)
- REES Standard Pilot Light w/Red Lens (40431002)
- Woodhead Switches