Shop All Indicator Lights
Woodhead
Vaprotex Handlamp 100W
Mfr # 1301030014
Zoro # G305814293
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rated Watts 100W
- Lamp Type A21 Incandescent
- Basic Material Tempered Glass
- Type Hand Lamps
- Length 4.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1301030014
- Zoro # G305814293
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Length | 4.75 in |
Height | 18 in |
Depth | 120.65mm (4.750") |
Details
Rated Watts | 100W |
Lamp Type | A21 Incandescent |
Basic Material | Tempered Glass |
Type | Hand Lamps |
NEMA Rating | NEMA 4X |
Standards | CSA LR85374 |
Includes | Guard |
CSA | LR85374 |
Material - Guard | #8 Gauge Zinc-plated Steel |
Voltage (Fixture) - Maximum | 120V AC |
Lumens | 1000 |
Bulb Type | Incandescent |
Guard Type | Screw Release |
Duty | Wet Location |
On/Off Switch | No |
Guard Included | Yes |
Series | 130103 |
Outlet | None |
Mounting Style | Hand Held |
Product Name | Watertite |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Raised Indicator Light, Yellow, 120VAC (C22-L-Y-120)
- PANDUIT Ferrule, 12 AWG, PP, 17/32in., PK500 (FSD81-10-D)
- MERSEN Semiconductor Fuse, A60Q Series, Fast-Acting, 40A, 600V AC, Non-Indicating (A60Q40-2)
- NVENT HOFFMAN Panel Adapter, 4.00x4.00, Gray, Steel (F44GPA)
- DAYTON Lamp Module and Contact Block, 22mm, 2NO (30G195)
- EATON Raised Indicator Light, Red, 24VAC/DC (C22-L-R-24)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 2NO (ZB4BW0B13)
- SIEMENS Lamp Module w/Bulb, Red, LED, Plastic (3SU1401-1BB20-1AA0)
- DAYTON Raised Indicator Light, 22mm, 240V, Red (22NZ11)
- SCHNEIDER ELECTRIC Pilot Light, Orange, LED Lamp Type (XB7EV08GP)
- ZORO SELECT Raised Indicator Light, Red, 120V (20C854)
- Woodhead Switches