Shop All Indicator Lights
Woodhead
Vaprotex Hand Lamp W/Ref
Mfr # 1301030041
Zoro # G905814297
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rated Watts 100W
- Lamp Type A21 Incandescent
- Basic Material Tempered Glass
- Standards CSA LR85374
- Length 4.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1301030041
- Zoro # G905814297
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Length | 4.75 in |
Height | 18 in |
Details
Rated Watts | 100W |
Lamp Type | A21 Incandescent |
Basic Material | Tempered Glass |
Standards | CSA LR85374 |
Includes | Guard |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Plug Grnd 3Wr 20A 125V (05366-00C)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Red, 25ft (N201-025-RD)
- BAYCO 50 ft. 14/3 Retractable Cord Reel 120VAC Voltage (SL-8903)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 4 Box Mount Blank, Ivory (P43I)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 2NO (ZB4BW0B13)
- ZORO SELECT Protrude Indicator Light, Yellow, 24VDC (24M088)
- ZORO SELECT Round Indicator Light, Green, 120VAC (24M050)
- SPRINGER CONTROLS CO ABB Pilot Light Operator, 22mm, Yellow (P9M-LGD)
- SCHNEIDER ELECTRIC Lamp Module With Bulb 22 mm, White (ZBVB14)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 1NO/1NC (ZB5AW0G15)
- SCHNEIDER ELECTRIC Pilot Light, No Lens, Incandescent (9001SKP38)
- Woodhead Switches