Shop All Indicator Lights
Woodhead
Vaprotex Hand Lamp
Mfr # 1301030060
Zoro # G505814284
product price: $348.99
/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rated Watts 100W
- Lamp Type A21 Incandescent
- Lumens 1000
- Basic Material Tempered Glass
- Standards CSA LR85374
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1301030060
- Zoro # G505814284
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Height | 18 in |
Depth | 120.65mm (4.750") |
Details
Rated Watts | 100W |
Lamp Type | A21 Incandescent |
Lumens | 1000 |
Basic Material | Tempered Glass |
Standards | CSA LR85374 |
Type | Hand Lamps |
NEMA Rating | 4X |
Guard Type | Reflector, Screw Release |
Guard Included | Yes |
Bulb Type | Incandescent |
Outlet | None |
Product Name | Watertite |
On/Off Switch | No |
Mounting Style | Hand Held |
Voltage (Fixture) - Maximum | 120V AC |
CSA | LR85374 |
Series | 130103 |
Material - Guard | Cast Aluminum |
Duty | Wet Location |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D End Barrier, 1.80 in L (9080GF6B)
- VAST Safety End Cap, 1-5/8"X1-5/8", Yellow, PK10 (V800NEOCPY-10)
- DRYCONN Large Red Direct Bury Wire Connect, PK10 (10555)
- REMKE Strain Relief, Wide Range, 1/2", .40-54 (7303-010R)
- SCHNEIDER ELECTRIC Pilot Light, LED, Green, 120V, Fresnel Lens (9001KP38LGG31)
- EATON Pilot Light, 120VAC, Clear (10250T34C)
- DAYTON Raised Indicator Light, 12mm, 6V, Red (22NY84)
- DAYTON Raised Indicator Light, 22mm, 120V Green (22NZ04)
- SIEMENS Pilot Light, Red, LED (52BL4D2XB)
- SIEMENS Pilot Light, LED, Full Voltage, Grn, 120VAC (52BL5E3XB)
- ZORO SELECT Flat Indicator Light, Yellow, 120VAC (24M105)
- Woodhead Indicator Lights