Shop All Indicator Lights
Woodhead
Vaprotex Hand Lamp
Mfr # 1301030048
Zoro # G705814336
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Rated Watts 100W
- Lamp Type A21 Incandescent
- Basic Material Tempered Glass
- Standards CSA LR85374; UL E59251
- Height 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1301030048
- Zoro # G705814336
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Height | 18 in |
Length | 4.75 in |
Details
Rated Watts | 100W |
Lamp Type | A21 Incandescent |
Basic Material | Tempered Glass |
Standards | CSA LR85374; UL E59251 |
Includes | Guard |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Single Phase Transformer, 750 VA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T253009S)
- EATON Non-Illuminated Push Button, 30 mm, 1NC, Black (HT8AEHB)
- VAST Safety End Cap, 1-5/8"X1-5/8", Black, PK25 (V800NEOCPBK-25)
- RIP-TIE 14" L Wrap Hook-&-Loop Cable Tie OR PK 10 (H-14-010-O)
- SCHNEIDER ELECTRIC Pilot Light, LED, 120V, 30mm, Chrome, Amber (9001KP38LYA9)
- SIEMENS Pilot Light, LED, Full Voltage, Grn, 120VAC (52BL4E3XB)
- ZORO SELECT Round Indicator Light, Green, 120VAC (24M050)
- EATON Pilot Light Complete Unit, LED, Green (HT8GTGF7)
- SPRINGER CONTROLS CO ABB Pilot Light Operator, 22mm, Red (P9M-LRD)
- SCHNEIDER ELECTRIC Lamp Module, 30mm, 120VAC/VDC, Green, LED (9001KM38LG)
- SCHNEIDER ELECTRIC Pilot Light, Green, LED Lamp Type (XB5EVB3)
- Woodhead Switches