Shop All Sensor Cordsets & Receptacles
Woodhead
Ultra-Lock (M12) Single-Ended Cordset, 12 Pole, Female (Straight) To Pigtail, 26 Awg
Mfr # W0CS00P45M020
Zoro # G405904320
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 2.0m (6.56')
- Series 120083
- Keyway Single
- Type Single Ended
- IP Rating IP67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # W0CS00P45M020
- Zoro # G405904320
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 2.0m (6.56') |
Wire Size (AWG) | 26 |
Cable Diameter | 6.50mm (.256") |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Manual Motor Starter, 37 to 50A, 600V (2510FW2)
- 3M Connector Insulators, 1.18in ID, Black, 9in (8426-9)
- EATON BUSSMANN Semiconductor Fuse, FWH-A14F Series, 30A, Fast-Acting, 500V AC, Cylindrical (FWH-30A14F)
- PANDUIT Data Access Port, 3In. Base, Two Cat 5E (DAP3BC-00-55)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- BRAD HARRISON Cordset, 5 Pin, Plug, Male (405006A10M020)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT001)
- AVAYA SO-NIX CAT 5 1000FT CORDSET CABLE (1040 004A LB 4/24 W1000 108879842)
- BRAD HARRISON Cordset, 2 Pin, Receptacle, Female (102000A01F120)
- IFM Cordset, For Use with PN4XXX Series (E18027)
- Woodhead Sensors