Shop All Sensor Cordsets & Receptacles
Woodhead
Ultra-Lock (M12) Receptacle, 8 Pole, Female (Straight) To Lead, M 16X1.5 Thread
Mfr # WR8U20E02M010
Zoro # G805904326
original price:
$64.29
19% off
new price: $51.59
/ea
Sold in multiples of 2 for $103.18
$103.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 120084
- Length 1.0m
- Keyway Single
- Type Single Ended (pigtail)
- IP Rating IP69K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # WR8U20E02M010
- Zoro # G805904326
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Length | 1.0m |
Mounting Thread Size | M16 x 1.5 |
Wire Size (AWG) | 24 |
Details
Series | 120084 |
Keyway | Single |
Type | Single Ended (pigtail) |
IP Rating | IP69K |
NEMA Rating | NEMA 6 |
Coupling Type | Internal Thread |
Material - Component | Nickel-plated Brass |
Voltage - Maximum | 30V AC / 36V DC |
Orientation | Straight |
Wire/Cable Type | Leads, UL 1061 |
CSA | LR6837 |
Temperature Range - Operating | -25° to +85°C |
Panel Mount | Front |
Product Name | Ultra-Lock (M12) |
Current - Maximum per Contact | 2.0A |
Gender | Female |
Poles | 8 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Twist On Wire Connector, 22-10 AWG, PK1000 (H-33-BIN)
- AMPHENOL ER 10C 1016 PIN PLUG (MS3106A181P)
- AC WORKS 25ft SOOW 10 Gauge NEMA 5-15P to NEMA 5-20R 15/20A Super Duty Rubber Extension Cord (SD515520-025)
- BRYANT Toggle Switche, Single Pole- Double Throw Center Off, 20A120/277V AC, Back and Side Wired (4922I)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- COGNEX CORDSET CABLE (CCB-84901-0903-10)
- IFM Cordset, 3 Pin, Receptacle, Female (E18214)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (705000D02F120)
- BRAD HARRISON Mini-Change 4P M/F 90/St 5M Cordset Cable (1300100946 114032K12M050)
- IFM Single-Ended Cordset, 5 m L Cable (EVC008)
- Woodhead Sensor Cordsets & Receptacles