Shop All Sensor Cordsets & Receptacles
Woodhead
Ultra-Lock (M12) Receptacle, 4 Pole, Mounting Thread
Mfr # WR4J26E03C3003
Zoro # G005904232
product price: $25.19
/ea
Sold in multiples of 4 for $100.76
$100.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Rating NEMA 6
- Keyway Single
- Type Single Ended (pigtail)
- IP Rating IP69K
- Wire Size (AWG) 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # WR4J26E03C3003
- Zoro # G005904232
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Wire Size (AWG) | 22 |
Mounting Thread Size | PG9 |
Length | 0.30m |
Details
NEMA Rating | NEMA 6 |
Keyway | Single |
Type | Single Ended (pigtail) |
IP Rating | IP69K |
Poles | 4 |
Wire/Cable Type | UL 1569 |
Coupling Type | External Thread |
Current - Maximum per Contact | 4.0A |
Product Name | Ultra-Lock (M12) |
Panel Mount | Front |
Material - Component | Nickel-plated Brass |
Series | 120084 |
Temperature Range - Operating | -25° to +90°C |
Orientation | Straight |
Voltage - Maximum | 60V |
Gender | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 3 Wire Industrial Straight Blade Plug 250VAC 20A (HBL5466C)
- SCHNEIDER ELECTRIC Push Button Cntrol Station, 2NC, No Legend (XALK178FH7)
- SQUARE D Panelboard Lock Replacement (PK22FL)
- EATON Cutler-Hammer Manual Motor Starter, NEMA, 3P, M-0 (B100S0CA)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- BRAD HARRISON External Thread Receptacle, 6, Male, 16 AWG (1R6006A20A120)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT001)
- ROSS CONNECTING ASSEMBLY CORDSET CABLE (2532H77-W)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Black, 250VAC/300VDC (XZCP1164L2)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (103001A01F060)
- Woodhead Sensors