Shop All Sensor Cordsets & Receptacles
Woodhead
Ul.M12-5P-Fe-90-2M-Pur
Mfr # W05001P03M020
Zoro # G505904374
original price:
$42.92
11% off
Sold in multiples of 3 for $113.97
$113.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 2.0m (6.56')
- Series 120079
- Keyway Single
- Type Single Ended
- IP Rating IP69K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # W05001P03M020
- Zoro # G505904374
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 2.0m (6.56') |
Cable Diameter | 5.70mm (.224") |
Wire Size (AWG) | 22 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Safety Switch, 3PST, 200 A, 3 Poles, 4 Wires (VH364NR)
- SCHNEIDER ELECTRIC Legend Plate, Open-Close, White/Black (9001KN246)
- MERSEN Fuse, 71290-link, neutral, ag Plt (MNL30)
- GE Thermal Unit, 1.67 to 1.79A (CR123C196A)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- PANAMETRICS COMMUNICATION/CONTROL 30M CORDSET CABLE (704-688-100)
- REMKE Receptacle, Mini, Male, 10 Pole, 1 ft. (110P0010M)
- REMKE Receptacle, MiniFemale, 3 Pole, 1 ft. (103Q0010M)
- TURCK Cordset, M12 Female to Cut-end, Yellow, 4 cond., 2 meters, Eurofast Series (RKC 4.4T-2)
- BRAD HARRISON Cordset, 3 Pin, Plug, Male (803006A09M020)
- Woodhead Sensors