Shop All Hazardous Location Plugs
Woodhead
Ul-M12-4P(D)-Fe.Rec-200Mm-Pvc
Mfr # ERWAAU3000C200
Zoro # G005982988
product price: $48.29
/ea
Sold in multiples of 2 for $96.58
$96.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NEMA Rating NEMA 6
- Series 120109
- Length 0.0195m
- Type Single Ended (pigtail)
- IP Rating IP67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # ERWAAU3000C200
- Zoro # G005982988
- Country of Origin Poland
- Category Hazardous Location Plugs
Dimensions
Length | 0.0195m |
Mounting Thread Size | M16 x 1.5 |
Wire Size AWG | 22 |
Details
NEMA Rating | NEMA 6 |
Series | 120109 |
Type | Single Ended (pigtail) |
IP Rating | IP67 |
Poles | 4 |
Orientation | Straight |
Coupling Type | Internal Thread |
Gender | Female |
Keyway | D-coded |
Material - Component | Nickel-plated Brass |
UL | E200650 |
Panel Mount | Front |
Current - Maximum per Contact | 1.5A |
Voltage - Maximum | 125V |
Temperature Range - Operating | -10°C to +80°C |
Product Name | Ultra-Lock (M12) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Raceway Bender, Gray, Steel (600B)
- MERSEN Finger Safe Fuse Block, CC UL Class, 4 Poles, 30A Amp Range, 600V AC/DC Volt Rating (USCC4)
- MURR ELEKTRONIK M12 female 90° with cable, PVC 4x0.34 ye UL/CSA 5m (7000-12341-0140500)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A, Reversing: Yes (XTCR012B21TD)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- Woodhead Hazardous Location Plugs