Shop All Wire Connectors
Woodhead
Type A 3P Blk Ul Silicone Gasket
Mfr # C28300W0SSA
Zoro # G705926961
product price: $6.55
/ea
Sold in multiples of 15 for $98.25
$98.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 121201
- Max. Voltage 250V AC/DC
- Material Polyamide
- IP Rating IP65, IP67
- Contact Finish Silver Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # C28300W0SSA
- Zoro # G705926961
- Country of Origin Ireland
- Category Wire Connectors
Details
Series | 121201 |
Max. Voltage | 250V AC/DC |
Material | Polyamide |
IP Rating | IP65, IP67 |
Contact Finish | Silver Plated |
Hole Center to Center | 18 mm |
Type | Field Attachable Connector |
Max. Temp. | 125°C |
Current Rating | 16 A |
Material - Contact | Brass |
Current - Maximum per Contact | 16.0A |
Product Name | mPm |
Poles | 3 |
Form | A - 18mm |
Diagnostics / LEDs | No |
Coupling Type | External Thread |
Orientation | 90° Angle |
Keyway | None |
Temperature Range - Operating | -40°C to +125°C |
Material - Plating Mating | Silver |
Pitch - Mating Interface | 18.00mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Roller Lever Arm, 0.88 to 4 In. Arm L (9007HA22)
- SQUARE D Weathershield (WS381)
- NVENT HOFFMAN Rack and Panel-Mount Power Distribution (DP1N191415)
- MIDWEST FASTENER 12 WG to 10 WG x 1/4" x 1-9/32" Insulated Spade Terminals 15PK (69994)
- WOODHEAD Micro Change 30V 4A Connector (1200710045 8A5006-31)
- GROTE Sealed Marker Lamp Pigtail (66850)
- CORDMATE II Connector Insdelbowcdmii (C57)
- MIDWEST FASTENER 16 WG to 14 WG x 1/4" Right Angle Flag Connectors 1 12PK (67038)
- GARDNER BENDER Wing-type Wire Connector #86, Red, PK26000 (12-086BX)
- GROTE Female Plug-In Pin Pigtail (67090)
- SIMPSON STRONG-TIE Adj Post Cap Zmax Lpc4Z (LPC4Z)
- Woodhead Wire Connectors & Disconnects