Shop All Selector Switches
Woodhead
Two Position Selector Switch
Mfr # 1301260025
Zoro # G805813796
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 130126
- Emergency Stop No
- Voltage - Maximum 250V
- Type Replacement Part
- Accessory / Replacement Type 2-Position Selector Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1301260025
- Zoro # G805813796
- Country of Origin United States
- Category Selector Switches
Details
Series | 130126 |
Emergency Stop | No |
Voltage - Maximum | 250V |
Type | Replacement Part |
Accessory / Replacement Type | 2-Position Selector Switch |
Enclosure Rating | NEMA 4X |
Product Name | Watertite |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 12 WG to 10 WG x 3/8" Uninsulated Ring Terminals 8PK (66984)
- SQUARE D Load Center, QO, 12 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (QO112M100PC)
- TELEMECANIQUE SENSORS Proximity Sensor 12Mm Ac/Dc Xs6 (XS612B1MBU20)
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 8A, 125V AC, 200A at 125V AC, 5 PK (GMC-8-R)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Keyd (9001KS59K5)
- EATON Non-Illuminated Selector Switch, IP65, Blk (HT8JXH1DAA5)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, Cam E, 600VAC, 2P (9001KS11FBH1)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, Momentary, Cam C (9001KS53FBH1)
- SIEMENS Non-Illum Selector Switch, 1NO, Chrome, 2P (52SC6AEK1)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001SKS46B)
- EATON Switch Knob, Extended Lever, Blue, 30mm (10250TLL)
- Woodhead Switches