Shop All Straight Blade Plugs
Woodhead
TURNEX SAFEWAY PLUG L2-20
Mfr # 26T07
Zoro # G2022606
Sold in multiples of 4 for $87.56
$87.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Plugs and Receptacles 250V
- NEMA Plug Configuration - Plugs and Receptacles NEMA L2-20
- Type Plug
- Standards LR6837
- Application 130144
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 26T07
- Zoro # G2022606
- UPC # 78678870416
- Country of Origin Mexico
- Category Straight Blade Plugs
Details
Item - Plugs and Receptacles | Safeway® |
Voltage - Plugs and Receptacles | 250V |
NEMA Plug Configuration - Plugs and Receptacles | NEMA L2-20 |
Type | Plug |
Standards | LR6837 |
Application | 130144 |
Current Rating | 20.0A |
Gender | Male |
Locking Blade | Yes |
Lighted Connector | No |
Flip Lid | No |
Poles | 2-pole/2-wire |
Series | 130144 |
Product Name | Safeway |
GFCI | No |
UL | E10176 |
Flange | No |
Description
Safeway Plug, 2 Pole/2 Wire, NEMA L2-20, 250V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD USB Plugmold, Black, 5 Outlets, 2 USB, 3 ft. (BK20GB306TRUSB)
- ABB AF80-30-00-13, CTR, 3P, 80A, 100-250VAC/DC, 1/1 (AF80-30-00-13)
- ELECTRIDUCT Electriduct Duplex Receptacles with USB Ports (WP-TT-2P20A-2U3.6A-WT)
- MERSEN Fuse, GDL Series, Time Delay, 2A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GDL2)
- BRYANT Straight Blade Device, Male Plug, HD, Angled 12 Position, 2-Pole 3-Wire Grounding, 15A 125V, 5-15P (5295)
- LEVITON Plug Angle 2Wire Wht (C22-00321-00W)
- HUBBELL 3 Wire Industrial Straight Blade Plug 250VAC 15A (HBL56CM66C)
- ZORO SELECT 4 Wire Industrial Angle Straight Blade Plug 125/250VAC 60A (9462ANPB)
- EATON WIRING DEVICES 4867ANBOX Electrical Plug, 2 Pole, 15 A, 125 V, NEMA NEMA 515, Yellow (4867AN-SP)
- LEVITON Plug Locking L14-30P 30A (02711-0PB)
- LEVITON PLUG ARMORED VINYL 20A (520PA-000)
- Woodhead Straight Blade Devices