Shop All Locking Plugs
Woodhead
TURNEX SAFEWAY PLUG L1-15
Mfr # 24T04
Zoro # G2022256
product price: $22.99
/ea
Sold in multiples of 4 for $91.96
$91.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 15A
- Voltage - Plugs and Receptacles 125V
- Number of Poles 2-pole/2-wire
- NEMA Configuration NEMA L1-15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 24T04
- Zoro # G2022256
- UPC # 78678870600
- Country of Origin Mexico
- Category Locking Plugs
Details
Item - Plugs and Receptacles | Heavy-Duty Industrial Wiring Devices |
Amps - Plugs and Receptacles | 15A |
Voltage - Plugs and Receptacles | 125V |
Number of Poles | 2-pole/2-wire |
NEMA Configuration | NEMA L1-15 |
Description
Safeway Plug, Locking Blade, 2 Pole/2 Wire, NEMA L1-15,125V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Plunger, Roller, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (9007AW36)
- PANDUIT Ferrule, 10 AWG, PP, 7/8in., PK100 (FSD82-18-C)
- Q2 PRODUCTS 14" Black UV Resist 50lb Cable Tie 100/bag (CBL 14-50-BLK)
- CARLING TECHNOLOGIES Toggle Switch, SPST, 2 Connections, Off/On, 1 hp, 12A @ 250V AC, 20A @ 125V AC (2FAA01-73)
- BRYANT Locking Device, Male Plug, 30A 28V DC, 2-Pole 3-Wire Grounding, FSL1P, Screw Terminal, Blk and Wht (FSL1NP)
- MARINCO 6361CRN 50A 125V Male Plug (6361CRN)
- ERICSON PLG-30A 120/208V 3PH 4P/4W LCK 28W09 (2528-PW6P)
- LEVITON Watertight Locking Plug (28W49)
- ZORO SELECT 30A Locking Plug 3P 4W 125/250VAC L14-30P BK/WT (71430NP)
- LEVITON Locking Plug (7765C)
- ERICSON L16-20BLK W-LK 20A 480V3PH3P4W MD4 27W76 (2424-CW6P-BLK)
- Woodhead Locking Plugs