Shop All Hazardous Location Plugs
Woodhead
TURNEX SAFEWAY CONN L2-20
Mfr # 27T07
Zoro # G0383872
product price: $28.59
/ea
Sold in multiples of 3 for $85.77
$85.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 130144
- Voltage - Maximum 250V
- Poles 2-pole/2-wire
- Receptacle Type Single
- UL E10176
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 27T07
- Zoro # G0383872
- UPC # 78678875370
- Country of Origin Mexico
- Category Hazardous Location Plugs
Details
Series | 130144 |
Voltage - Maximum | 250V |
Poles | 2-pole/2-wire |
Receptacle Type | Single |
UL | E10176 |
Product Name | Safeway® |
Current - Maximum per Contact | 20.0A |
Gender | Female |
Type | Connector |
Locking Blade | Yes |
NEMA Configuration | NEMA L2-20 |
CSA | LR6837 |
Flange | No |
GFCI | No |
Lighted Connector | No |
Flip Lid | No |
Description
Safeway Connector, 2 Pole/2 Wire, NEMA L2-20, 250V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Power Distribution Block, 3 Poles, 135 to 175A Amp Range, 1000V AC/DC Volt Rating (MPDB67583)
- BLACKBURN Mechanical Conn, Strght Tang, 6 to 14 AWG (STC0614)
- WIREMOLD Radiused Flat Elbow Fitting, Ivory, Steel (V2411FO)
- SIEMENS Guard, Metal, For Non Illum Push Button (52AAGP)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- Woodhead Hazardous Location Plugs