Shop All Hazardous Location Plugs
Woodhead
TURNEX SAFEWAY CONN L1-15
Mfr # 25T04
Zoro # G0394214
product price: $29.19
/ea
Sold in multiples of 3 for $87.57
$87.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 130144
- CSA LR6837
- Poles 2-pole/2-wire
- NEMA Configuration NEMA L1-15
- Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 25T04
- Zoro # G0394214
- UPC # 78678870604
- Country of Origin Mexico
- Category Hazardous Location Plugs
Details
Series | 130144 |
CSA | LR6837 |
Poles | 2-pole/2-wire |
NEMA Configuration | NEMA L1-15 |
Gender | Female |
UL | E10176 |
Current - Maximum per Contact | 15.0A |
Product Name | Safeway® |
Locking Blade | Yes |
Voltage - Maximum | 125V |
Type | Connector |
Receptacle Type | Single |
Flip Lid | No |
Flange | No |
Lighted Connector | No |
GFCI | No |
Description
Safeway Connector with Locking Blade, 2 Pole/2 Wire, NEMA L1-15, 125V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT D-Wings Cord Organizer Nail-Free Clips (UH-9D6-BK)
- EATON OverloadRelay, NEMA, Electric, Auto/Manual (C440A1A020SF00)
- MERSEN UL Class Fuse, RK5 Class, TRS-R Series, Time-Delay, 110A, 600V AC, Non-Indicating (TRS110R)
- DAYTON General Purpose Relay, 12V DC Coil Volts, Octal, 11 Pin, 3PDT (5YP83)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- Woodhead Hazardous Location Plugs