Shop All Duplex Straight Blade Receptacles
Woodhead
TURNEX RECEPTACLE NEMA L6-20 CORROSIONRE
Mfr # 4748CR
Zoro # G5624194
product price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA L6-20
- Type Receptacle
- Locking Blade Yes
- CSA LR6837
- Poles 2-pole/3-wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 4748CR
- Zoro # G5624194
- UPC # 78678873748
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Details
NEMA Configuration | NEMA L6-20 |
Type | Receptacle |
Locking Blade | Yes |
CSA | LR6837 |
Poles | 2-pole/3-wire |
Current - Maximum per Contact | 20.0A |
Voltage - Maximum | 250V |
Gender | Female |
UL | E46237 |
Flange | No |
Product Name | Safeway |
Series | 130149 |
Lighted Connector | No |
GFCI | No |
Receptacle Type | Single |
Flip Lid | No |
Description
Safeway Single Heavy Duty Corrosion-Resistant, Spec - Grade Receptacle, 2 Pole/3 Wire, NEMA L6-20, 250V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Flush Mount Phone Wall Jack, 4-Conductor, Ivory (AT216-4)
- KABLE KONTROL Kable Kontrol® Metal Detectable Zip Ties - 14" Long - 50 Lbs Tensile Strength - 100 pc Pack - Blue (CTMD1100-50-BLUE)
- VICTRON ENERGY Busbar, 150A, 70V (VBB115060020)
- POWER FIRST 12-10 AWG Non-Insulated Ring Terminal 1/4" Stud PK50 (24C842)
- NEXTGEN 1597NTLTRWCC4 15A White Decorator Combination Night Light & Self Testing Tamper Resistant (NE136317)
- ZORO SELECT 15A Duplex Receptacle 125VAC 5-15R RD (BRY8200RTR)
- HUBBELL USB Receptacle, White, 1/2 hp (USB8200CPDW)
- LEVITON 20A Duplex Receptacle 125Vac 5-20R Bn (5362)
- BELL OUTDOOR Receptacle/Cvr Dplx Kit Gry 1G (5839-5WRTR)
- ZORO SELECT 15A Duplex Receptacle 125VAC 5-15R WH (CBRS15WWR)
- EATON WIRING DEVICES Wht Com Grd Recept 15A (CR15W)
- Woodhead Duplex Straight Blade Receptacles