Shop All Duplex Straight Blade Receptacles
Woodhead
TURNEX RECEPTACLE NEMA L6-20
Mfr # 4748
Zoro # G2021206
product price: $91.95
/ea
Free Shipping & Returns
$91.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Receptacle
- NEMA Configuration NEMA L6-20
- CSA LR6837
- Voltage - Maximum 250V
- Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 4748
- Zoro # G2021206
- UPC # 78678874748
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Details
Type | Receptacle |
NEMA Configuration | NEMA L6-20 |
CSA | LR6837 |
Voltage - Maximum | 250V |
Gender | Female |
Current - Maximum per Contact | 20.0A |
Locking Blade | Yes |
Poles | 2-pole/3-wire |
UL | E46237 |
GFCI | No |
Product Name | Safeway |
Lighted Connector | No |
Receptacle Type | Single |
Flip Lid | No |
Flange | No |
Series | 130149 |
Description
Safeway Single Receptacle, Heavy Duty Spec Grade, 2 Pole/3 Wire, NEMA L6-20, 250V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Single contact block, Harmony XB4, silver alloy, pins for printed circuit board, 1NO (ZBE701)
- ZORO SELECT Strut Channel, 5 ft. L, 304 Stainlss Steel (FS-200SS ST4 60.00)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 20 in W, 10 in D, NEMA 3R; 4; 12; 13, Hinged (N412242010C)
- TELEMECANIQUE SENSORS Plastic Cable Entry, Pg 13.5 Connection (ZCPEG13)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R GY (CR15GRY)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BK (BR20BLKWR)
- BRYANT Receptacle, Duplex, Hospital Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Ivory (BRY8300I)
- HUBBELL USB Receptacle, Black, 1/2 hp (USB15ACPDBK)
- PASS & SEYMOUR 20A ALM DPLX Self GFCI (2097TRLACCD4)
- HUBBELL WIRING DEVICE-KELLEMS Surge Protective Devices, SPIKESHIELD TVSS Duplex Receptacle with Light and Alarm, 15A 125V, 5-15R, White (HBL5262WSA)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BK (HBL5262BKWR)
- Woodhead Straight Blade Devices