Shop All Duplex Straight Blade Receptacles
Woodhead
TURNEX RECEPTACLE NEMA L5-20 CORROSIONRE
Mfr # 4747CR
Zoro # G2021556
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Receptacle
- NEMA Configuration NEMA L5-20
- Locking Blade Yes
- Gender Female
- Voltage - Maximum 125V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 4747CR
- Zoro # G2021556
- UPC # 78678873747
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Details
Type | Receptacle |
NEMA Configuration | NEMA L5-20 |
Locking Blade | Yes |
Gender | Female |
Voltage - Maximum | 125V |
UL | E46237 |
Poles | 2-pole/3-wire |
Current - Maximum per Contact | 20.0A |
CSA | LR6837 |
Product Name | Safeway |
Receptacle Type | Single |
Flange | No |
Flip Lid | No |
Series | 130149 |
GFCI | No |
Lighted Connector | No |
Description
Safeway Single Heavy Duty Corrosion-Resistant, Spec - Grade Receptacle with Locking Blade, 2 Pole/3 Wire, NEMA L5-20, 125V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. WIRE & CABLE 50 Ft. 12/3 SJTW-A Pow-R-Block Extension, Round, Yellow, 300V, Illuminated Plug (76050)
- ILSCO Aluminum Mechanical Lugnnector, Cndctr (T3A4-600N-EC)
- LUTRON Dual Technology Occ Snsr, 900sqft, White (MS-B202-WH)
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 3/8" x 48" - 1-Pack - Black (304148)
- LEVITON Receptacle (M8300-I)
- LEVITON Receptacle (5262-GY)
- PASS & SEYMOUR 20A ALM DPLX Self GFCI (2097TRLACCD4)
- HUBBELL 20A Duplex Decorator Receptacle 125VAC 5-20R BL (HBL5360SA)
- DECORA OUTLET DPLX 15AMP WHT (05325-0WS)
- BELL OUTDOOR Receptacle/Cvr Dplx Kit Wht 1G (5839-6WRTR)
- HUBBELL USB Receptacles SNAP8300UACBK (SNAP8300UACBK)
- Woodhead Straight Blade Devices