Shop All Duplex Straight Blade Receptacles
Woodhead
TURNEX RECEPTACLE NEMA L5-20
Mfr # 4747
Zoro # G5617718
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA L5-20
- Type Receptacle
- CSA LR6837
- Voltage - Maximum 125V
- UL E46237
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 4747
- Zoro # G5617718
- UPC # 78678874747
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Details
NEMA Configuration | NEMA L5-20 |
Type | Receptacle |
CSA | LR6837 |
Voltage - Maximum | 125V |
UL | E46237 |
Gender | Female |
Locking Blade | Yes |
Poles | 2-pole/3-wire |
Current - Maximum per Contact | 20.0A |
Product Name | Safeway |
GFCI | No |
Receptacle Type | Single |
Flange | No |
Flip Lid | No |
Lighted Connector | No |
Series | 130149 |
Description
Safeway Single Receptacle, Heavy Duty Spec Grade with Locking Blade, 2 Pole/3 Wire, NEMA L5-20, 125V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Wide Mounting Actuating Key (XCSZ02)
- PANDUIT Cable Tie, 7.2"L, Nylon, Black, PK1000 (CBR2M-M0)
- WIREMOLD Two Gang Box Fitting, Ivory, Steel (V5747-2)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (TM3S25-M)
- HUBBELL Receptacle, 1/2 hp, 125V AC, NEMA 5-15R (5262STR)
- LEVITON OUTLET DPLX 15 125V ALMD (05320-TCP)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (HBL5262)
- LEVITON Receptacle (7380-B)
- LEVITON Electrical receptacles 20A 250V IG SINGLE RECP (5461-IG)
- HUBBELL USB Receptacle, White, 1/2 hp (USB15ACPDW)
- LEGRAND Receptacle, Straight Blade, 20A, NEMA 5-20R (TR26352RNICC6)
- Woodhead Duplex Straight Blade Receptacles