Shop All Duplex Straight Blade Receptacles
Woodhead
TURNEX RECEPTACLE NEMA L16-30 CORROSIONR
Mfr # 4976CR
Zoro # G5625488
Free Shipping & Returns
$460.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA L16-30
- Type Receptacle
- Voltage - Maximum 3Ø 480V
- UL E46237
- CSA LR6837
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 4976CR
- Zoro # G5625488
- UPC # 78678873976
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Details
NEMA Configuration | NEMA L16-30 |
Type | Receptacle |
Voltage - Maximum | 3Ø 480V |
UL | E46237 |
CSA | LR6837 |
Gender | Female |
Current - Maximum per Contact | 30.0A |
Poles | 3-pole/4-wire |
Locking Blade | Yes |
Receptacle Type | Single |
Flange | No |
GFCI | No |
Product Name | Safeway |
Flip Lid | No |
Lighted Connector | No |
Series | 130149 |
Description
Safeway Single Corrosion Resistant Receptacle with Locking Blade, 3 Pole/4 Wire, NEMA L16-30, 3ø 480V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF0424414)
- EATON Miniature IEC Magnetic Contactor, 4 Poles, 208 V AC, 9 A, Reversing: No (XTMF9A00E)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 250V (HBL360C6W)
- SQUARE D Plug in relay, Type N, relay socket, 11 blade, double tier, for 8510KU relays, bulk packaged (8501NR82B)
- LEVITON OUTLET DUPLEX BROWN 125V (CBR20)
- EATON WIRING DEVICES 3-Wire Duplex Receptacle; Ivory - 20A - Pack of 10 (BR20V)
- LEVITON DUPLEX TYPE C OUTLET WHT (R02-T5635-0BW)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R RD (HBL5262RWR)
- LEVITON 15 amps 125 V Duplex Ivory Outlet 5-15R (0BR15-0IS)
- LEVITON Receptacle (8300-HLR)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (HBL5362GY)
- Woodhead Duplex Straight Blade Receptacles