Shop All Duplex Straight Blade Receptacles
Woodhead
TURNEX RECEPTACLE NEMA L16-30
Mfr # 4976
Zoro # G5619924
product price: $421.99
/ea
Free Shipping & Returns
$421.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA L16-30
- Type Receptacle
- Current - Maximum per Contact 30.0A
- Locking Blade Yes
- Poles 3-pole/4-wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 4976
- Zoro # G5619924
- UPC # 78678874976
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Details
NEMA Configuration | NEMA L16-30 |
Type | Receptacle |
Current - Maximum per Contact | 30.0A |
Locking Blade | Yes |
Poles | 3-pole/4-wire |
Gender | Female |
UL | E46237 |
Voltage - Maximum | 3Ø 480V |
Flange | No |
GFCI | No |
Product Name | Safeway |
Lighted Connector | No |
Series | 130149 |
Receptacle Type | Single |
Flip Lid | No |
Description
Safeway Single Receptacle with Locking Blade, 3 Pole/4 Wire, NEMA L16-30, 3ø 480V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 600VAC Definite Purpose Contactor 4P 30A (8910DPA34V02Y392)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 18.5 cu in, Floor Box, 1 Gang, Cast Iron, Round (B2588275)
- MURR ELEKTRONIK M12 female 0° with cable, PVC 5x0.34 gy UL/CSA 3m (7000-12241-2150300)
- ANDERSON POWER PRODUCTS PP15/45 HSG GRN (1327G5)
- HUBBELL Straight Blade Receptacle, Duplex, 2-Pole 3-Wire, 20A 125V, 5-20R (CR20I)
- EATON WIRING DEVICES 1G Grd Combo Switch/Receptacle (TR274W)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (HBL5352I)
- LEVITON Receptacle (5262-GY)
- HUBBELL 20A Duplex Modular Receptacle 125VAC 5-20R Almond (SNAP5362LAA)
- LEVITON Receptacle (16252-W)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R RD (HBL5252R)
- Woodhead Straight Blade Devices