Shop All Locking Receptacles
Woodhead
Turnex Neotex 20A Amp 125/250V-AC Receptacle
Mfr # 1301420017
Zoro # G604838563
product price: $52.95
/ea
$52.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125V / 250V
- Amps 20 A
- Number of Poles 3-Pole
- Standards E10176; LR6837
- Current 20 A AMP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1301420017
- Zoro # G604838563
- Country of Origin Unknown
- Category Locking Receptacles
Details
Voltage | 125V / 250V |
Amps | 20 A |
Number of Poles | 3-Pole |
Standards | E10176; LR6837 |
Current | 20 A AMP |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Adhesive Mount With Acrylic Adh Tape 1" (100 Pack), 100PK (SGABM25-AT-C0)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 16 in W, 6 in D, NEMA 1, Hinged (N1C162006)
- CHAINFLEX 16 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF31-15-04-100)
- KH INDUSTRIES Pendant Station, 2, Push Button, NO, Yellow (CPE02-C00-000A)
- HUBBELL 20A Angle Twist-Lock Receptacle 3P 4W 250VAC L15-20R GY (HBL2420AR)
- ZORO SELECT Locking Receptacle, Black, 250VAC, 2 HP, 20A (70620FR)
- HUBBELL 30A Twist-Lock Receptacle 4P 5W 120/208VAC L21-30R BK (HBL2810)
- ZORO SELECT Locking Receptacle, Black, 125VAC, 2 HP, 30A (70530FR)
- HUBBELL Locking Receptacle (HBL2325ST)
- SUPERIOR ELECTRIC Twist Lock Wall Mount Electrical Receptacle, 3P 15A 277V - NEMA L7-15R (YGP022F)
- HUBBELL 30A Locking Receptacle 3P 4W 125/250VAC L14-30R GY (HBL2710SR2)
- Woodhead Locking Devices