Shop All Hazardous Location Plugs
Woodhead
TURNEX INS WT MOTOR BASE CONN
Mfr # 29W08MB
Zoro # G0394747
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Poles 3-pole/3-wire
- CSA LR6837
- Gender Female
- Locking Blade Yes
- Current - Maximum per Contact 30.0A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 29W08MB
- Zoro # G0394747
- UPC # 78678871397
- Country of Origin Unknown
- Category Hazardous Location Plugs
Dimensions
Cord Grip Body Size | F4 1" |
Details
Poles | 3-pole/3-wire |
CSA | LR6837 |
Gender | Female |
Locking Blade | Yes |
Current - Maximum per Contact | 30.0A |
Voltage - Maximum | 250V |
IP Rating | IP67 |
Product Name | Watertite Extreme |
Flange | No |
Type | Connector |
Lighted Connector | No |
NEMA Configuration | Non-NEMA Locking |
Series | 130147 |
GFCI | No |
Receptacle Type | Single |
Flip Lid | No |
Description
Watertite Connector for Male Receptacle with Locking Blade, Single Flip Coverplate, 3 Pole/3 Wire, Non-NEMA, 250V, F4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, PG7 (LNP7B)
- STEREN BNC Jack Panel Mount Solder Connector (200-148)
- CHAINFLEX 18 AWG 5 Conductor Continuous Flex Control Cable 600V GN (CF5-07-05-100)
- HUBBELL PREMISE WIRING Jack, Red, Cat6, Rj45 (HXJ6R)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- Woodhead Pin & Sleeve Devices