Shop All Hazardous Location Plugs
Woodhead
TURNEX INS WT MOTOR BASE CONN
Mfr # 27W09MB
Zoro # G0403445
product price: $77.79
/ea
Free Shipping & Returns
$77.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- CSA LR6837
- Product Name Watertite®
- IP Rating IP67
- Current - Maximum per Contact 20.0A
- Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 27W09MB
- Zoro # G0403445
- UPC # 78678871365
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Cord Grip Body Size | F4 1" |
Details
CSA | LR6837 |
Product Name | Watertite® |
IP Rating | IP67 |
Current - Maximum per Contact | 20.0A |
Gender | Female |
Type | Connector |
Receptacle Type | Single |
Series | 130147 |
NEMA Configuration | Non-NEMA |
Poles | 4-pole/4-wire |
Locking Blade | Yes |
Voltage - Maximum | 208V |
Lighted Connector | No |
GFCI | No |
Flip Lid | No |
Flange | No |
Description
Watertite Connector for Male Receptacle, Locking Blade, 4 Pole/4 Wire, Non-NEMA, 208V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box Extension Ring, Box Accessory, Steel, Ceiling/Wall Box (111)
- PARTNERS BRAND Jumbo Cable Ties, 250#, 18", Natural, 100/Case (CT18250)
- LEVITON Leviton GFNT2-W 20A SmartlockPro Self-Test GFCI Duplex Recpt, Ind Light, Wire Leads, White (GFNT2-W)
- ACME ELECTRIC General Purpose Transformer, 500 kVA, NEMA 1 (WI500K11)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- Woodhead Pin & Sleeve Devices