Shop All Hazardous Location Plugs
Woodhead
TURNEX INS WT MOTOR BASE CONN
Mfr # 27W08MB
Zoro # G5623643
product price: $65.79
/ea
Sold in multiples of 2 for $131.58
$131.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration Non-NEMA
- Voltage - Maximum 250V
- IP Rating IP67
- Locking Blade Yes
- Current - Maximum per Contact 20.0A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 27W08MB
- Zoro # G5623643
- UPC # 78678871364
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Cord Grip Body Size | F3 3/4" |
Details
NEMA Configuration | Non-NEMA |
Voltage - Maximum | 250V |
IP Rating | IP67 |
Locking Blade | Yes |
Current - Maximum per Contact | 20.0A |
Poles | 3-pole/3-wire |
Type | Connector |
Product Name | Watertite® |
Series | 130147 |
CSA | LR6837 |
Gender | Female |
Receptacle Type | Single |
Flange | No |
Lighted Connector | No |
GFCI | No |
Flip Lid | No |
Description
Watertite Connector for Male Receptacle, Single Flip Coverplate, 3 Pole/3 Wire, Non-NEMA, 250V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Unloader Valve, 1/4 in Quick Connect (EV1WSI-2)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5155-1)
- IDEAL Shrink Tubing, 0.807in ID, Black, 6in, PK5 (46-325)
- CONTA-CLIP KDS-DE 6-7, Sealing Sleeve, BK (28526.4)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- Woodhead Pin & Sleeve Devices