Shop All Locking Plugs
Woodhead
TURNEX INS WATERTITE PLUG BLACK
Mfr # 26W09BLK
Zoro # G5625585
product price: $82.89
/ea
Free Shipping & Returns
$82.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 20A
- Voltage - Plugs and Receptacles 208V
- Number of Poles 4-pole/4-wire
- IP Rating IP67
- NEMA Configuration Non-NEMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 26W09BLK
- Zoro # G5625585
- UPC # 78678862824
- Country of Origin Mexico
- Category Locking Plugs
Dimensions
Cord Grip Body Size | F4 1" |
Details
Item - Plugs and Receptacles | WatertiteA Wet-Location Wiring Solutions |
Amps - Plugs and Receptacles | 20A |
Voltage - Plugs and Receptacles | 208V |
Number of Poles | 4-pole/4-wire |
IP Rating | IP67 |
NEMA Configuration | Non-NEMA |
UL | E10176 |
Gender | Male |
GFCI | No |
Flip Lid | No |
Type | Plug |
CSA | LR6837 |
Product Name | Watertite Extreme |
Locking Blade | Yes |
Current - Maximum per Contact | 20.0A |
Series | 130147 |
Flange | No |
Lighted Connector | No |
Description
Watertite Plug Extra Hard Outdoor with Locking Blade, 4 Pole/4 Wire, Non-NEMA, 208V, Cord Grip Body Size F4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-27/32" W, 4-9/16" H (HBL9420)
- PANDUIT Ferrule, 16 AWG, Non-Insul, 13/32in., PK1000 (F78-10-M)
- TRIPP LITE Power Cord, HD, 5-15P, 5-15R, 15A, 14AWG, 10ft (P024-010)
- REMINGTON INDUSTRIES Fork Terminals, PVC Insulated, 14-16 AWG Gauge Wire, #10 Stud Size, Blue, 100 PK (SVS2-5-100)
- ERICSON PLG 30A 250V 2P/3W L6-30 LCK BLD YEL I/D (2512-P)
- HUBBELL Wallplates and Boxes, Marine Products, 24-32V DC, Male Plug, For Trolling Motor, Yellow, Corrosion Resistant (HBL328DCP)
- HUBBELL Locking Plug (HBL2621ST)
- MARINCO 6361CRN 50A 125V Male Plug (6361CRN)
- MARINCO Cs6365N Marinco 50A 125/250V Plug Locking (CS6365N)
- HUBBELL HBL2421ST - Twist-Lock® EdgeConnect™ Plug with Spring Termination, 20A, 3P 250V, L15-20P, Black and White Nylon (HBL2421ST)
- LEVITON Locking Plug (24W04)
- Woodhead Locking Devices