Shop All Locking Plugs
Woodhead
TURNEX INS WATERTITE PLUG
Mfr # 28W09
Zoro # G2021705
product price: $71.99
/ea
Sold in multiples of 2 for $143.98
$143.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 30A
- Voltage - Plugs and Receptacles 250V
- Number of Poles 4-pole/4-wire
- IP Rating IP67
- NEMA Configuration Non-NEMA Locking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 28W09
- Zoro # G2021705
- UPC # 78678871293
- Country of Origin Mexico
- Category Locking Plugs
Dimensions
Cord Grip Body Size | F4 1" |
Details
Amps - Plugs and Receptacles | 30A |
Voltage - Plugs and Receptacles | 250V |
Number of Poles | 4-pole/4-wire |
IP Rating | IP67 |
NEMA Configuration | Non-NEMA Locking |
UL | E10176 |
Current - Maximum per Contact | 30.0A |
Flange | No |
GFCI | No |
Gender | Male |
CSA | LR6837 |
Product Name | Watertite Extreme |
Type | Plug |
Lighted Connector | No |
Locking Blade | Yes |
Series | 130147 |
Flip Lid | No |
Description
Watertite Plug with Locking Blade, 4 Pole/4 Wire, Non-NEMA, 250V, Cord Grip Body Size F4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB UL 924 Emergency Bypass/Shunt Relay, 24 Vac/dc 120 Vac Voltage Input, (ESR2401D)
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (LY2-DC24)
- OMRON Timer 17.5mm TIMER DIN. MNT. (H3DS-ML AC24-230/DC24-48)
- L.H. DOTTIE L.H. Dottie 3/4'' EMT Strut Clamp, 100PK (SC75E)
- LEVITON Locking Plug (4570-C)
- HUBBELL HBL2821ST - Twist-Lock® EdgeConnect™ Plug with Spring Termination, 30A, 3P 277/480V, L22-30P, Black and White Nylon (HBL2821ST)
- LEVITON Locking Plug (CS8265C)
- LEVITON Locking Plug (2711)
- HUBBELL 20A Twist-Lock Plug 2P 3W 250VAC L6-20P BK/WT (HBL2321S)
- MARINCO 3021P Marinco 30A 120/208V 3 Y Plug Locking (3021P)
- HUBBELL Wallplates and Boxes, Marine Products, 24-32V DC, Male Plug, For Trolling Motor, Yellow, Corrosion Resistant (HBL328DCP)
- Woodhead Locking Devices