Shop All Locking Plugs
Woodhead
TURNEX INS WATERTITE PLUG
Mfr # 28W08
Zoro # G2021678
product price: $61.15
/ea
Sold in multiples of 2 for $122.30
$122.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 30A
- Voltage - Plugs and Receptacles 250V
- Number of Poles 3-pole/3-wire
- IP Rating IP67
- NEMA Configuration Non-NEMA Locking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 28W08
- Zoro # G2021678
- UPC # 78678871292
- Country of Origin Mexico
- Category Locking Plugs
Dimensions
Cord Grip Body Size | F4 1" |
Details
Amps - Plugs and Receptacles | 30A |
Voltage - Plugs and Receptacles | 250V |
Number of Poles | 3-pole/3-wire |
IP Rating | IP67 |
NEMA Configuration | Non-NEMA Locking |
Locking Blade | Yes |
Type | Plug |
Flip Lid | No |
Gender | Male |
Series | 130147 |
Lighted Connector | No |
Flange | No |
Current - Maximum per Contact | 30.0A |
UL | E10176 |
CSA | LR6837 |
Product Name | Watertite Extreme |
GFCI | No |
Description
Watertite Plug with Locking Blade, 3 Pole/3 Wire, Non-NEMA, 250V, Cord Grip Body Size F4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON B-LINE J-Hook, Horizontal, 4In Max Cap (BCH64-RB)
- L.H. DOTTIE L.H. Dottie 1'' One Hole EMT Strap, 100PK (TW100)
- HAINES PRODUCTS Automotive Fuse Tap, ATM Series, Not Rated (ATMM02 HAINES PRODUCTS)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A48P36)
- HUBBELL 50A Hospital Locking Plug 2P 3W 250VAC GY (HBL25515)
- SUPERIOR ELECTRIC Twist Lock Electrical Plug, 3P 15A 250V - NEMA L6-15P (YGA027)
- BRYANT Locking Device, Elastomeric, Male Plug, 20A 3- Phase 480V AC, 3-Pole 4-Wire Grounding, L16-20P (BRY26W76)
- MARINCO 6361CRN 50A 125V Male Plug (6361CRN)
- HUBBELL 20A Twist-Lock Plug 2P 2W 250VAC L2-20P BK/WT (HBL7102C)
- EATON WIRING DEVICES Range Nylon Locking Plug (CWL515P)
- ZORO SELECT Locking Plug, Black/Wht, 250VAC, 3.0 HP, 20A (71520NP)
- Woodhead Locking Devices