Shop All Locking Plugs
Woodhead
TURNEX INS WATERTITE PLUG
Mfr # 26W09
Zoro # G2024006
product price: $57.89
/ea
Sold in multiples of 2 for $115.78
$115.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 20A
- Voltage - Plugs and Receptacles 208V
- Number of Poles 4-pole/4-wire
- NEMA Configuration Non-NEMA
- IP Rating IP67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 26W09
- Zoro # G2024006
- UPC # 78678871291
- Country of Origin Mexico
- Category Locking Plugs
Dimensions
Cord Grip Body Size | F4 1" |
Details
Item - Plugs and Receptacles | WatertiteA Wet-Location Wiring Solutions |
Amps - Plugs and Receptacles | 20A |
Voltage - Plugs and Receptacles | 208V |
Number of Poles | 4-pole/4-wire |
NEMA Configuration | Non-NEMA |
IP Rating | IP67 |
Flip Lid | No |
Type | Plug |
Gender | Male |
Lighted Connector | No |
Flange | No |
GFCI | No |
UL | E10176 |
Product Name | Watertite Extreme |
CSA | LR6837 |
Current - Maximum per Contact | 20.0A |
Locking Blade | Yes |
Series | 130147 |
Description
Watertite Plug with Locking Blade, 4 Pole/4 Wire, Non-NEMA, 208V, Cord Grip Body Size F4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Molded Case Circuit Breaker, THQL Series 15A, 2 Pole, 120/240V AC (THQL2115)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 8in.Hx8in.L (F88GCP)
- KH INDUSTRIES 16 AWG 12 Conductor Portable Cord 600V 25 ft. YL (CPCB-16/12-25FT)
- GARDNER BENDER TOGGLE SWITCH DPST 20A (GSW-14)
- SUPERIOR ELECTRIC Twist Lock Flanged Inlet 3 Wire, 30 Amps, 125V, NEMA L5-30P (YGF168)
- AC WORKS NEMA L5-15P 15A 125V 3-Prong All Angles Locking Plug with UL, C-UL Approval (ASEL515P)
- HUBBELL Locking Plug (HBL2311ST)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Valise, Male Plug, 15A 125V, 2-Pole 3-Wire Grounding, L5-15P, Screw Terminal, Yellow (HBL4723VY)
- AC WORKS NEMA L14-30P 30A 125/250V 4-Prong Locking Male Plug With UL, C-UL Approval in Orange (ASL1430P)
- SUPERIOR ELECTRIC Twist Lock Flanged Inlet 3 Wire, 30 Amps, 250V, NEMA L6-30P (YGF169)
- HUBBELL 30A Marine Twist-Lock Plug 2P 3W 250VAC L6-30P YL (HBL26CM21)
- Woodhead Locking Devices