Shop All Locking Plugs
Woodhead
TURNEX INS WATERTITE PLUG
Mfr # 26W08G
Zoro # G2022082
product price: $51.25
/ea
Sold in multiples of 2 for $102.50
$102.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 20A
- Voltage - Plugs and Receptacles 250V
- Number of Poles 3-pole/3-wire
- IP Rating IP67
- NEMA Configuration Non-NEMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 26W08G
- Zoro # G2022082
- UPC # 78678871289
- Country of Origin Mexico
- Category Locking Plugs
Dimensions
Cord Grip Body Size | F3 3/4" |
Details
Item - Plugs and Receptacles | WatertiteA Wet-Location Wiring Solutions |
Amps - Plugs and Receptacles | 20A |
Voltage - Plugs and Receptacles | 250V |
Number of Poles | 3-pole/3-wire |
IP Rating | IP67 |
NEMA Configuration | Non-NEMA |
Product Name | Watertite Extreme |
Current - Maximum per Contact | 20.0A |
Type | Plug |
GFCI | No |
CSA | LR6837 |
Series | 130147 |
Gender | Male |
Flip Lid | No |
Locking Blade | Yes |
Lighted Connector | No |
Flange | No |
Description
Watertite Plug with Locking Blade, 3 Pole/3 Wire, Non-NEMA, 250V Grounding Tab, Cord Grip Body Size F3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Switch, Rckr, Spst, O-F, Spd, Blk (774038)
- GE Magnetic Coil, 460-480V, NEMA Sz 4 (55-501463G004)
- INTERMATIC Electromechanical Timer, 24 Hour, 4pst (T1471BR)
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, Green (HBLFRSGN)
- LEVITON Locking Plug (24W49)
- ERICSON L16-30 BLK W-LK 30A 480V3PH3P4W LG 28W76 (2524-PW6P-BLK)
- ERICSON L5-20BLK W-LK 20A 125V1PH2P3W MED3 26W47 (2310-PW6P-BLK)
- ERICSON Connector Nema L14-20, Perma-Tite Extrem (2420-CW6P)
- HUBBELL 20A Locking Plug 2P 3W 125VAC BK (HBL23035B)
- HUBBELL 50A Twist-Lock Plug 2P 3W 600VAC/250VDC BK/WT (HBL3763C)
- HUBBELL 50A Twist-Lock Plug 3P 4W 250VAC BK/WT (CS8365C)
- Woodhead Locking Plugs