Shop All Straight Blade Plugs
Woodhead
TURNEX INS WATERTITE PLUG
Mfr # 26W08
Zoro # G2022012
Sold in multiples of 2 for $102.50
$102.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Plugs and Receptacles 250V
- NEMA Plug Configuration - Plugs and Receptacles Non-NEMA
- Cord Size F3 3/4"
- Type Plug
- IP Rating IP67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 26W08
- Zoro # G2022012
- UPC # 78678871290
- Country of Origin Unknown
- Category Straight Blade Plugs
Dimensions
Cord Size | F3 3/4" |
Details
Item - Plugs and Receptacles | Watertite® |
Voltage - Plugs and Receptacles | 250V |
NEMA Plug Configuration - Plugs and Receptacles | Non-NEMA |
Type | Plug |
IP Rating | IP67 |
Standards | LR6837 |
Application | 130147 |
Current Rating | 20.0A |
Gender | Male |
Locking Blade | Yes |
Series | 130147 |
Lighted Connector | No |
UL | E10176 |
Flip Lid | No |
Flange | No |
Product Name | Watertite Extreme |
GFCI | No |
Poles | 3-pole/3-wire |
Description
Watertite Plug, 3 Pole/3 Wire, Non-NEMA, 250V, Cord Grip Body Size F3
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Device Ring, Ring Accessory, Galvanized Steel (52C4-5/8)
- SQUARE D Miniature Circuit Breaker, QOB Series 30A, 1 Pole, 120/240V AC (QOB130HID)
- SOUTHWIRE 250' 163 BLK Serv Cord, 250PK (55040303)
- HUBBELL GFCI Receptacle: Duplex, 1 Phase, NEMA 5-20R, 125V AC, 20 A, 2 Poles, Screw Terminals, Ivory (GFRST20I)
- HUBBELL 3 Wire Industrial Angle Straight Blade Plug 125VAC 15A (HBL5266CA)
- HUBBELL 4 Wire Industrial Angle Straight Blade Plug 250VAC 30A (HBL8432C)
- AC WORKS NEMA 5-20 20A 125V All Angles Plug with UL, C-UL Approval (ASE520P)
- HUBBELL 2 Wire Industrial Straight Blade Plug 125VAC 15A (HBL5865VY)
- LEVITON Straight Blade Plug (8215-PLC)
- ERICSON Plug Nema 5-20, Smart Monitor Perma-Tite (1512-PW6PL)
- HUBBELL 3 Wire Commercial Straight Blade Plug 125VAC 15A (HBL5965VBLK)
- Woodhead Straight Blade Plugs