Shop All Hazardous Location Plugs
Woodhead
TURNEX INS WATERTITE CONN BLACK
Mfr # 27W09BLK
Zoro # G0402657
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CSA LR6837
- Current - Maximum per Contact 20.0A
- Cord Grip Body Size F4 1"
- Poles 4-pole/4-wire
- Receptacle Type Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 27W09BLK
- Zoro # G0402657
- UPC # 78678871472
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Cord Grip Body Size | F4 1" |
Details
CSA | LR6837 |
Current - Maximum per Contact | 20.0A |
Poles | 4-pole/4-wire |
Receptacle Type | Single |
IP Rating | IP67 |
Locking Blade | Yes |
Type | Connector |
Voltage - Maximum | 208V |
Product Name | Watertite® |
Series | 130147 |
Gender | Female |
NEMA Configuration | Non-NEMA |
UL | E10176 |
Lighted Connector | No |
Flange | No |
GFCI | No |
Flip Lid | No |
Description
Watertite Extra Hard Outdoor Connector with Locking Blade, 4 Pole/4 Wire, Non-NEMA, 208V, Cord Grip Body Size F4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IEC XFMR 27724V 40VA FOOT MNT (E045-50012003)
- MONOPRICE Wall Plate, Recessed Power, White (4006)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 2 Poles (8536SBO1V02)
- NVENT HOFFMAN Carbon Steel Enclosure, 48 in H, 36 in W, 12 in D, NEMA 4; 12; 13, Hinged (CSD483612)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- Woodhead Pin & Sleeve Devices