Shop All Hazardous Location Plugs
Woodhead
TURNEX INS WATERTITE CONN
Mfr # 27W08G
Zoro # G0405658
product price: $70.49
/ea
$70.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Receptacle Type Single
- Voltage - Maximum 250V
- IP Rating IP67
- Poles 3-pole/3-wire
- Series 130147
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 27W08G
- Zoro # G0405658
- UPC # 78678871389
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Cord Grip Body Size | F3 3/4" |
Details
Receptacle Type | Single |
Voltage - Maximum | 250V |
IP Rating | IP67 |
Poles | 3-pole/3-wire |
Series | 130147 |
NEMA Configuration | Non-NEMA |
Type | Connector |
CSA | LR6837 |
Current - Maximum per Contact | 20.0A |
Product Name | Watertite® |
Locking Blade | Yes |
Gender | Female |
Description
Watertite Connector with Locking Blade, 3 Pole/3 Wire, Non-NEMA, 250V Grounding Tab, Cord Grip Body Size F3
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Number of Gangs: 1 430 Stainless Steel, Satin Finish (97401)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 16 Gang, Steel (A10N10P)
- ECLIPSE TOOLS Locking Spade Terminal, 16-14 AWG, PK10 (902-431-10)
- RACO Reducing Washer, 1-1/2" to 1-1/4" Conduit (1374)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 3P, 2W, Alum, 600VAC (CPH3023BC)
- Woodhead Hazardous Location Plugs