Shop All Hazardous Location Plugs
Woodhead
TURNEX INS WATERTITE CONN
Mfr # 27W08
Zoro # G0409623
product price: $78.95
/ea
Free Shipping & Returns
$78.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- UL E10176
- Receptacle Type Single
- Gender Female
- Product Name Watertite®
- Voltage - Maximum 250V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 27W08
- Zoro # G0409623
- UPC # 78678871390
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Cord Grip Body Size | F3 3/4" |
Details
UL | E10176 |
Receptacle Type | Single |
Gender | Female |
Product Name | Watertite® |
Voltage - Maximum | 250V |
Series | 130147 |
IP Rating | IP67 |
Poles | 3-pole/3-wire |
NEMA Configuration | Non-NEMA |
Locking Blade | Yes |
Current - Maximum per Contact | 20.0A |
CSA | LR6837 |
Type | Connector |
Flip Lid | No |
Lighted Connector | No |
Flange | No |
GFCI | No |
Description
Watertite Receptacle Connector, 3 Pole/3 Wire, Non-NEMA, 250V, Cord Grip Body Size F3
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, FAZ Series 5A, 1 Pole, 277/480V AC, D Curve (FAZ-D5/1-SP)
- GARDNER BENDER Wire Connector, Winged, Red, PK100 (10-086)
- SCHNEIDER ELECTRIC Shunt Trip Release, 6A, 100 to 415V AC/110 to 130V DC, 0 Poles (M9A26946)
- MERSEN Ceramic Fuse, GAB Series, Fast-Acting, 2A, 250V AC, Non-Indicating, 5 PK (GAB2)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 3P, 2W, Alum, 600VAC (CPH6023BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- Woodhead Pin & Sleeve Devices