Shop All Hazardous Location Plugs
Woodhead
TURNEX INS WATERTITE
Mfr # 29W09
Zoro # G0409377
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gender Female
- Current - Maximum per Contact 30.0A
- Locking Blade Yes
- Product Name Watertite®
- Receptacle Type Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 29W09
- Zoro # G0409377
- UPC # 78678871393
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Cord Grip Body Size | F4 1" |
Details
Gender | Female |
Current - Maximum per Contact | 30.0A |
Locking Blade | Yes |
Product Name | Watertite® |
Receptacle Type | Single |
Poles | 4-pole/4-wire |
Voltage - Maximum | 250V |
Series | 130147 |
IP Rating | IP67 |
UL | E10176 |
CSA | LR6837 |
Type | Receptacle |
NEMA Configuration | Non-NEMA Locking |
Lighted Connector | No |
Flip Lid | No |
GFCI | No |
Flange | No |
Description
Watertite Connector with Locking Blade, 4 Pole/4 Wire, Non-NEMA, 250V, Cord Grip Body Size F4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Commercial Grade, Panel Mount and Specialty Switches, Bat Handle Switches, Momentary Single Pole Double Throw Center Off, 10A 250V/10A (HBL123MM)
- GARDNER BENDER 22-16 Ga. Insulated Wire Butt Splice Red 100 pk (10-121)
- APPLETON ELECTRIC Switch, 2-Pole, Malleable Iron, 1Gang (EFSFR2Q)
- SEACHOICE Step Down 3-To-1 Heat Shrink Butt Connectors, Blue, 10 Pack (61401)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 3P, 2W, Alum, 600VAC (CPH3023BC)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- Woodhead Pin & Sleeve Devices